Parker Hannifin Corp.
04F20C3408AAHGC05
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #104294696
- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- 303 Stainless Steel Body
| Voltage Code | 05 |
| Flow Pattern | Normally Closed |
| Actuation Code | 0 |
| Seal Material Code | 4 |
| Solenoid Enclosure | NEMA 1 |
| Connection Size Code | 04 |
| Orifice Size Code | 08 |
| Orifice Size | 1/8 in |
| Actuation | Direct Acting |
| Valve Function | General Purpose |
| Series | 20 |
| Coil Wattage Code | A |
| Series Code | 20 |
| Valve Type | Pressure Vessel w/Coil |
| Function Code | 2 |
| Seal Material | PTFE |
| Connection Type | NPT |
| Current Design Code | A |
| Coil Insulation | High Temperature (Class 180) |
| Coil Termination | 18 in Leads |
| Body Material Code | 3 |
| Coil Insulation Code | H |
| Coil Current | AC |
| Solenoid Enclosure Code | G |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Function | 2-Way |
| Body Material | 303 Stainless Steel |
| Coil Termination Code | C |
| Connection Size | 1/4 |
| Watt Rating | 6 W |
| Flow Pattern Code | C |
| Weight | 0.75 LB |
