Parker Hannifin Corp.
04F20C3218BDFEC05
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #104291827
- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- 303 Stainless Steel Body
| Solenoid Enclosure | Explosion-Proof, Watertight |
| Orifice Size | 9/32 in |
| Actuation | Direct Acting |
| Series Code | 20 |
| Function | 2-Way |
| Coil Insulation | Standard (Class 155) |
| Flow Pattern | Normally Closed |
| Body Material Code | 3 |
| Body Material | 303 Stainless Steel |
| Seal Material Code | 2 |
| Coil Wattage Code | D |
| Coil Termination Code | C |
| Function Code | 2 |
| Connection Size | 1/4 |
| Orifice Size Code | 18 |
| Valve Function | General Purpose |
| Actuation Code | 0 |
| Valve Type | Pressure Vessel w/Coil |
| Connection Type | NPT |
| Coil Termination | 18 in Leads |
| Flow Pattern Code | C |
| Coil Current | AC |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Solenoid Enclosure Code | E |
| Connection Size Code | 04 |
| Coil Insulation Code | F |
| Series | 20 |
| Watt Rating | 16 W |
| Current Design Code | B |
| Voltage Code | 05 |
| Seal Material | Viton |
| Weight | 0.75 LB |
