
Parker Hannifin Corp.
04F20C3210ACF4C05
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101451444


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- 303 Stainless Steel Body
Solenoid Enclosure Code | 4 |
Series | 20 |
Valve Type | Pressure Vessel w/Coil |
Connection Type | NPT |
Flow Pattern | Normally Closed |
Flow Pattern Code | C |
Body Material Code | 3 |
Voltage Code | 05 |
Actuation | Direct Acting |
Seal Material | Viton |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Watt Rating | 11 W |
Actuation Code | 0 |
Coil Termination Code | C |
Body Material | 303 Stainless Steel |
Coil Insulation Code | F |
Series Code | 20 |
Function | 2-Way |
Orifice Size | 5/32 in |
Coil Current | AC |
Valve Function | General Purpose |
Connection Size | 1/4 |
Solenoid Enclosure | NEMA 4, 4X |
Coil Termination | 18 in Leads |
Coil Wattage Code | C |
Connection Size Code | 04 |
Current Design Code | A |
Seal Material Code | 2 |
Function Code | 2 |
Coil Insulation | Standard (Class 155) |
Orifice Size Code | 10 |
Weight | 0.5 LB |
