
Parker Hannifin Corp.
04F20C3114AAF4C05
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101852277


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- 303 Stainless Steel Body
applications
- Material transfer
- Molding
- Vending machines
- Instrumentation
- Welding equipment
- Water treatment systems
- Spray equipment
- Dental equipment
- Laundry equipment
Coil Wattage Code | A |
Operating Pressure Differential [Max] | 50 psi |
Operating Temperature [Max] | 200 °F |
Actuation Code | 0 |
Function Code | 2 |
Watt Rating | 6 W |
Actuation | Direct Acting |
Orifice Size Code | 14 |
Coil Termination Code | C |
Body Material Code | 3 |
Family Name | Gold Ring™ Series 20 Small Two-Way Direct Acting Valve |
Voltage Code | 05 |
Seal Material Code | 1 |
Coil Style | Epoxy Encapsulated |
Compatible Fluids | Fluid, Gases, Light Oils |
Connection Size | 1/4 |
Flow Pattern Code | C |
Series Code | 20 |
Current Design Code | A |
Cv Flow | 0.85 |
Connection Size Code | 04 |
Flow Pattern | Normally Closed |
Coil Current | AC |
Body Material | 303 Stainless Steel |
Coil Termination | Leads |
Coil Insulation Code | F |
Seal Material | Buna-N |
Function | 2-Way |
Operating Pressure Differential [Min] | 0 psi |
Coil Insulation | Standard (Class 155) |
Valve Type | Pressure Vessel w/Coil |
Valve Function | General Purpose |
Connection Type | NPT |
Operating Temperature [Min] | 32 °F |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Orifice Size | 7/32 in |
Solenoid Enclosure Code | 4 |
Series | 20 |
Solenoid Enclosure | NEMA 4, 4X |
Weight | 1.0 LB |
