
Parker Hannifin Corp.
04F20C3110A3F
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101450544


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- 303 Stainless Steel Body
Coil Insulation Code | F |
Seal Material Code | 1 |
Connection Type | NPT |
Flow Pattern Code | C |
Seal Material | Buna-N |
Connection Size Code | 04 |
Solenoid Enclosure | N/A |
Valve Type | Pressure Vessel Only, No Coil |
Flow Pattern | Normally Closed |
Voltage Rating | N/A |
Coil Insulation | Standard (Class 155) |
Coil Wattage Code | 3 |
Series | 20 |
Coil Current | DC |
Body Material Code | 3 |
Coil Termination Code | N/A |
Connection Size | 1/4 |
Actuation Code | 0 |
Function Code | 2 |
Current Design Code | A |
Voltage Code | N/A |
Actuation | Direct Acting |
Coil Termination | N/A |
Function | 2-Way |
Orifice Size | 5/32 in |
Body Material | 303 Stainless Steel |
Series Code | 20 |
Valve Function | General Purpose |
Watt Rating | 11.5 W |
Orifice Size Code | 10 |
Solenoid Enclosure Code | N/A |
Weight | 0.5 LB |
