Parker Hannifin Corp.
04F20C3106AAFSB01
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #104295453
- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- 303 Stainless Steel Body
| Coil Insulation Code | F |
| Body Material | 303 Stainless Steel |
| Voltage Code | 01 |
| Orifice Size | 3/32 in |
| Current Design Code | A |
| Function | 2-Way |
| Voltage Rating | 24 VAC |
| Coil Current | AC |
| Connection Type | NPT |
| Coil Termination Code | B |
| Seal Material | Buna-N |
| Solenoid Enclosure Code | S |
| Coil Wattage Code | A |
| Solenoid Enclosure | Type 1 Splice Box |
| Actuation | Direct Acting |
| Coil Insulation | Standard (Class 155) |
| Watt Rating | 6 W |
| Seal Material Code | 1 |
| Coil Termination | Splice Box Connection, 6 in Leads |
| Flow Pattern Code | C |
| Flow Pattern | Normally Closed |
| Body Material Code | 3 |
| Orifice Size Code | 06 |
| Actuation Code | 0 |
| Valve Function | General Purpose |
| Function Code | 2 |
| Series | 20 |
| Connection Size Code | 04 |
| Connection Size | 1/4 |
| Series Code | 20 |
| Valve Type | Pressure Vessel w/Coil |
| Weight | 0.75 LB |
