
Parker Hannifin Corp.
04F20C2414CDFPH05
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #105227872


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Forged Brass Body
Function Code | 2 |
Orifice Size Code | 14 |
Actuation Code | 0 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Current | AC |
Body Material Code | 2 |
Watt Rating | 16 W |
Seal Material | PTFE |
Orifice Size | 7/32 in |
Flow Pattern | Normally Closed |
Solenoid Enclosure | Epoxy Encapsulated |
Seal Material Code | 4 |
Voltage Code | 05 |
Function | 2-Way |
Coil Termination Code | H |
Connection Size Code | 04 |
Coil Insulation | Standard (Class 155) |
Connection Size | 1/4 |
Coil Insulation Code | F |
Coil Wattage Code | D |
Solenoid Enclosure Code | P |
Body Material | Forged Brass |
Series Code | 20 |
Connection Type | NPT |
Coil Termination | DIN |
Valve Type | Pressure Vessel w/Coil |
Valve Function | General Purpose |
Actuation | Direct Acting |
Series | 20 |
Flow Pattern Code | C |
Current Design Code | C |
Weight | 0.75 LB |
