
Parker Hannifin Corp.
04F20C2110ACFPH05
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101455073


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Forged Brass Body
Coil Wattage Code | C |
Flow Pattern | Normally Closed |
Current Design Code | A |
Connection Size | 1/4 |
Coil Insulation Code | F |
Valve Type | Pressure Vessel w/Coil |
Body Material Code | 2 |
Actuation | Direct Acting |
Connection Size Code | 04 |
Solenoid Enclosure Code | P |
Actuation Code | 0 |
Body Material | Forged Brass |
Function Code | 2 |
Coil Termination | DIN |
Seal Material | Buna-N |
Function | 2-Way |
Seal Material Code | 1 |
Flow Pattern Code | C |
Series Code | 20 |
Series | 20 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Insulation | Standard (Class 155) |
Valve Function | General Purpose |
Watt Rating | 11 W |
Orifice Size | 5/32 in |
Coil Termination Code | H |
Voltage Code | 05 |
Connection Type | NPT |
Orifice Size Code | 10 |
Solenoid Enclosure | Epoxy Encapsulated |
Coil Current | AC |
Weight | 0.5 LB |
