
Parker Hannifin Corp.
04F20C1108ACFPH05
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101450270


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Brass Bar Stock Body
Connection Size | 1/4 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Actuation | Direct Acting |
Coil Termination | DIN |
Flow Pattern | Normally Closed |
Series | 20 |
Coil Current | AC |
Orifice Size Code | 08 |
Current Design Code | A |
Connection Type | NPT |
Connection Size Code | 04 |
Coil Wattage Code | C |
Solenoid Enclosure | Epoxy Encapsulated |
Actuation Code | 0 |
Orifice Size | 1/8 in |
Solenoid Enclosure Code | P |
Series Code | 20 |
Body Material Code | 1 |
Watt Rating | 11 W |
Body Material | Brass Bar Stock |
Flow Pattern Code | C |
Seal Material | Buna-N |
Coil Insulation | Standard (Class 155) |
Coil Termination Code | H |
Valve Type | Pressure Vessel w/Coil |
Function | 2-Way |
Function Code | 2 |
Valve Function | General Purpose |
Seal Material Code | 1 |
Voltage Code | 05 |
Coil Insulation Code | F |
Weight | 0.5 LB |
