
Parker Hannifin Corp.
04F20C1108ACF
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101450383


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Brass Bar Stock Body
Actuation | Direct Acting |
Coil Current | AC |
Coil Wattage Code | C |
Coil Termination Code | N/A |
Coil Insulation | Standard (Class 155) |
Seal Material | Buna-N |
Voltage Code | N/A |
Body Material Code | 1 |
Connection Size | 1/4 |
Series Code | 20 |
Solenoid Enclosure Code | N/A |
Connection Type | NPT |
Solenoid Enclosure | N/A |
Orifice Size | 1/8 in |
Valve Type | Pressure Vessel Only, No Coil |
Connection Size Code | 04 |
Series | 20 |
Actuation Code | 0 |
Flow Pattern Code | C |
Orifice Size Code | 08 |
Seal Material Code | 1 |
Body Material | Brass Bar Stock |
Coil Insulation Code | F |
Voltage Rating | N/A |
Flow Pattern | Normally Closed |
Function | 2-Way |
Current Design Code | A |
Valve Function | General Purpose |
Coil Termination | N/A |
Watt Rating | 11 W |
Function Code | 2 |
Weight | 0.5 LB |
