
Parker Hannifin Corp.
04F20C1108ABF
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101431116


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Brass Bar Stock Body
Flow Pattern Code | C |
Actuation | Direct Acting |
Voltage Code | N/A |
Coil Insulation | Standard (Class 155) |
Series Code | 20 |
Watt Rating | 10.2 W |
Function Code | 2 |
Seal Material Code | 1 |
Actuation Code | 0 |
Coil Wattage Code | B |
Coil Termination | N/A |
Connection Size Code | 04 |
Connection Size | 1/4 |
Body Material | Brass Bar Stock |
Series | 20 |
Voltage Rating | N/A |
Solenoid Enclosure | N/A |
Valve Function | General Purpose |
Orifice Size Code | 08 |
Flow Pattern | Normally Closed |
Coil Insulation Code | F |
Solenoid Enclosure Code | N/A |
Connection Type | NPT |
Seal Material | Buna-N |
Valve Type | Pressure Vessel Only, No Coil |
Function | 2-Way |
Coil Termination Code | N/A |
Orifice Size | 1/8 in |
Coil Current | AC |
Body Material Code | 1 |
Current Design Code | A |
Weight | 0.75 LB |
