Parker Hannifin Corp.
04F20C1106ABHGC20
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #104256851
- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Brass Bar Stock Body
| Coil Insulation Code | H |
| Function | 2-Way |
| Voltage Code | 20 |
| Watt Rating | 10.2 W |
| Seal Material Code | 1 |
| Connection Size | 1/4 |
| Coil Insulation | High Temperature (Class 180) |
| Series | 20 |
| Actuation Code | 0 |
| Orifice Size | 3/32 in |
| Body Material Code | 1 |
| Coil Wattage Code | B |
| Coil Current | AC |
| Seal Material | Buna-N |
| Series Code | 20 |
| Solenoid Enclosure | NEMA 1 |
| Connection Size Code | 04 |
| Orifice Size Code | 06 |
| Coil Termination Code | C |
| Body Material | Brass Bar Stock |
| Flow Pattern | Normally Closed |
| Connection Type | NPT |
| Solenoid Enclosure Code | G |
| Voltage Rating | 440 VAC, 50 Hz, 480 VAC, 60 Hz |
| Coil Termination | 18 in Leads |
| Valve Type | Pressure Vessel w/Coil |
| Actuation | Direct Acting |
| Current Design Code | A |
| Flow Pattern Code | C |
| Valve Function | General Purpose |
| Function Code | 2 |
| Weight | 0.75 LB |
