
Parker Hannifin Corp.
04F20C1106AAF4C05
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101451782


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Brass Bar Stock Body
applications
- Water treatment systems
- Material transfer
- Molding
- Vending machines
- Instrumentation
- Welding equipment
- Spray equipment
- Dental equipment
- Laundry equipment
Flow Pattern Code | C |
Voltage Code | 05 |
Actuation Code | 0 |
Flow Pattern | Normally Closed |
Coil Termination Code | C |
Connection Size | 1/4 |
Compatible Fluids | Fluid, Gases, Light Oils |
Coil Current | AC |
Operating Pressure Differential [Max] | 360 psi |
Body Material Code | 1 |
Function | 2-Way |
Seal Material | Buna-N |
Coil Insulation | Standard (Class 155) |
Connection Size Code | 04 |
Valve Type | Pressure Vessel w/Coil |
Connection Type | NPT |
Orifice Size Code | 06 |
Valve Function | General Purpose |
Series Code | 20 |
Watt Rating | 6 W |
Function Code | 2 |
Cv Flow | 0.17 |
Coil Style | Epoxy Encapsulated |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Operating Temperature [Max] | 200 °F |
Solenoid Enclosure Code | 4 |
Current Design Code | A |
Orifice Size | 3/32 in |
Actuation | Direct Acting |
Family Name | Gold Ring™ Series 20 Small Two-Way Direct Acting Valve |
Coil Insulation Code | F |
Operating Pressure Differential [Min] | 0 psi |
Operating Temperature [Min] | 32 °F |
Coil Wattage Code | A |
Body Material | Brass Bar Stock |
Series | 20 |
Coil Termination | Leads |
Solenoid Enclosure | NEMA 4, 4X |
Seal Material Code | 1 |
Weight | 0.75 LB |
