
Parker Hannifin Corp.
04F20C1106AAF
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101450312


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Brass Bar Stock Body
Voltage Rating | N/A |
Coil Wattage Code | A |
Coil Termination | N/A |
Valve Type | Pressure Vessel Only, No Coil |
Coil Insulation Code | F |
Connection Size | 1/4 |
Function | 2-Way |
Connection Size Code | 04 |
Current Design Code | A |
Actuation | Direct Acting |
Solenoid Enclosure | N/A |
Seal Material Code | 1 |
Seal Material | Buna-N |
Watt Rating | 6 W |
Actuation Code | 0 |
Body Material | Brass Bar Stock |
Voltage Code | N/A |
Orifice Size | 3/32 in |
Function Code | 2 |
Body Material Code | 1 |
Coil Termination Code | N/A |
Series | 20 |
Flow Pattern | Normally Closed |
Series Code | 20 |
Solenoid Enclosure Code | N/A |
Coil Insulation | Standard (Class 155) |
Valve Function | General Purpose |
Connection Type | NPT |
Orifice Size Code | 06 |
Flow Pattern Code | C |
Coil Current | AC |
Weight | 0.75 LB |
