
Parker Hannifin Corp.
04F20C1106A1F4C80
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101451290


- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/4" NPT
- Brass Bar Stock Body
Series | 20 |
Connection Size Code | 04 |
Voltage Code | 80 |
Coil Insulation Code | F |
Coil Termination Code | C |
Coil Insulation | Standard (Class 155) |
Current Design Code | A |
Voltage Rating | 24 VDC |
Body Material Code | 1 |
Valve Type | Pressure Vessel w/Coil |
Solenoid Enclosure Code | 4 |
Seal Material Code | 1 |
Watt Rating | 9.5 W |
Function Code | 2 |
Solenoid Enclosure | NEMA 4, 4X |
Flow Pattern Code | C |
Flow Pattern | Normally Closed |
Connection Size | 1/4 |
Orifice Size | 3/32 in |
Coil Current | DC |
Valve Function | General Purpose |
Function | 2-Way |
Coil Wattage Code | 1 |
Actuation | Direct Acting |
Connection Type | NPT |
Series Code | 20 |
Coil Termination | 18 in Leads |
Orifice Size Code | 06 |
Body Material | Brass Bar Stock |
Seal Material | Buna-N |
Actuation Code | 0 |
Weight | 0.5 LB |
