
Parker Hannifin Corp.
02F30U1103ABF
Gold Ring Valve™ Series 30 Small Three-Way Direct Acting Valve
Item #101489764


- Series 30 3 Way Universal Valve
- Direct Acting
- General Purpose
- 1/8" NPT
- Brass Bar Stock Body
applications
- Air dryers
- Automated systems
- Compressors
- Dispensing systems
- Instrumentation
- Laundry equipment
- Pilot operators
- Sampling systems
- Water treatment systems
Actuation Code | 0 |
Watt Rating | 10.2 W |
Connection Size | 1/8 |
Solenoid Enclosure Code | N/A |
Actuation | Direct Acting |
Current Design Code | A |
Solenoid Enclosure | N/A |
Series | 30 |
Body Material Code | 1 |
Coil Insulation Code | F |
Body Material | Brass Bar Stock |
Function Code | 3 |
Flow Pattern | Universal |
Coil Insulation | Standard (Class 155) |
Coil Termination | N/A |
Valve Type | Pressure Vessel Only, No Coil |
Voltage Code | N/A |
Coil Termination Code | N/A |
Coil Current | AC |
Valve Function | General Purpose |
Connection Type | NPT |
Seal Material Code | 1 |
Coil Wattage Code | B |
Voltage Rating | N/A |
Series Code | 30 |
Connection Size Code | 02 |
Orifice Size Code | 03 |
Orifice Size | 3/64 in |
Flow Pattern Code | U |
Function | 3-Way |
Seal Material | Buna-N |
Weight | 0.5 LB |
