Parker Hannifin Corp.
02F30O1108A1FGC80
Gold Ring Valve™ Series 30 Small Three-Way Direct Acting Valve
Item #104256540
- Series 30 3 Way Normally Open Valve
- Direct Acting
- General Purpose
- 1/8" NPT
- Brass Bar Stock Body
applications
- Water treatment systems
- Pilot operators
- Sampling systems
- Dispensing systems
- Instrumentation
- Laundry equipment
- Air dryers
- Automated systems
- Compressors
| Solenoid Enclosure Code | G |
| Valve Function | General Purpose |
| Orifice Size Code | 08 |
| Seal Material Code | 1 |
| Coil Termination Code | C |
| Function Code | 3 |
| Voltage Code | 80 |
| Watt Rating | 9.5 W |
| Function | 3-Way |
| Flow Pattern Code | O |
| Actuation Code | 0 |
| Coil Current | DC |
| Body Material | Brass Bar Stock |
| Actuation | Direct Acting |
| Coil Insulation | Standard (Class 155) |
| Connection Size Code | 02 |
| Valve Type | Pressure Vessel w/Coil |
| Coil Wattage Code | 1 |
| Voltage Rating | 24 VDC |
| Seal Material | Buna-N |
| Coil Termination | 18 in Leads |
| Connection Size | 1/8 |
| Solenoid Enclosure | NEMA 1 |
| Flow Pattern | Normally Open |
| Series | 30 |
| Orifice Size | 1/8 in |
| Body Material Code | 1 |
| Current Design Code | A |
| Coil Insulation Code | F |
| Series Code | 30 |
| Connection Type | NPT |
| Weight | 0.25 LB |
