
Parker Hannifin Corp.
02F30C3103AAFEC05
Gold Ring Valve™ Series 30 Small Three-Way Direct Acting Valve
Item #101449910


- Series 30 3 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/8" NPT
- 303 Stainless Steel Body
applications
- Air dryers
- Automated systems
- Compressors
- Dispensing systems
- Instrumentation
- Laundry equipment
- Pilot operators
- Sampling systems
- Water treatment systems
Connection Type | NPT |
Flow Pattern | Normally Closed |
Coil Insulation Code | F |
Body Material Code | 3 |
Valve Type | Pressure Vessel w/Coil |
Solenoid Enclosure | Explosion-Proof, Watertight |
Connection Size Code | 02 |
Valve Function | General Purpose |
Body Material | 303 Stainless Steel |
Connection Size | 1/8 |
Seal Material Code | 1 |
Function Code | 3 |
Coil Insulation | Standard (Class 155) |
Current Design Code | A |
Function | 3-Way |
Flow Pattern Code | C |
Series Code | 30 |
Watt Rating | 6 W |
Coil Current | AC |
Solenoid Enclosure Code | E |
Actuation | Direct Acting |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Series | 30 |
Orifice Size | 3/64 in |
Coil Wattage Code | A |
Coil Termination Code | C |
Voltage Code | 05 |
Orifice Size Code | 03 |
Actuation Code | 0 |
Coil Termination | 18 in Leads |
Seal Material | Buna-N |
Weight | 0.75 LB |
