Parker Hannifin Corp.
02F30C1503A1F
Gold Ring Valve™ Series 30 Small Three-Way Direct Acting Valve
Item #104226834
- Series 30 3 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/8" NPT
- Brass Bar Stock Body
applications
- Air dryers
- Automated systems
- Compressors
- Dispensing systems
- Instrumentation
- Laundry equipment
- Pilot operators
- Sampling systems
- Water treatment systems
| Watt Rating | 9.5 W |
| Function | 3-Way |
| Coil Termination Code | N/A |
| Body Material | Brass Bar Stock |
| Connection Size | 1/8 |
| Solenoid Enclosure Code | N/A |
| Seal Material | Urethane |
| Coil Current | DC |
| Actuation Code | 0 |
| Flow Pattern Code | C |
| Connection Size Code | 02 |
| Body Material Code | 1 |
| Coil Insulation | Standard (Class 155) |
| Voltage Code | N/A |
| Coil Termination | N/A |
| Valve Type | Pressure Vessel Only, No Coil |
| Function Code | 3 |
| Seal Material Code | 5 |
| Series Code | 30 |
| Orifice Size Code | 03 |
| Voltage Rating | N/A |
| Coil Insulation Code | F |
| Solenoid Enclosure | N/A |
| Series | 30 |
| Current Design Code | A |
| Actuation | Direct Acting |
| Valve Function | General Purpose |
| Orifice Size | 3/64 in |
| Flow Pattern | Normally Closed |
| Connection Type | NPT |
| Coil Wattage Code | 1 |
| Weight | 0.25 LB |
