
Parker Hannifin Corp.
02F30C1104A1FPH80
Gold Ring Valve™ Series 30 Small Three-Way Direct Acting Valve
Item #101457290


- Series 30 3 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/8" NPT
- Brass Bar Stock Body
applications
- Air dryers
- Automated systems
- Compressors
- Dispensing systems
- Instrumentation
- Laundry equipment
- Pilot operators
- Sampling systems
- Water treatment systems
Actuation Code | 0 |
Valve Type | Pressure Vessel w/Coil |
Voltage Rating | 24 VDC |
Valve Function | General Purpose |
Flow Pattern | Normally Closed |
Coil Insulation Code | F |
Connection Size | 1/8 |
Watt Rating | 9.5 W |
Voltage Code | 80 |
Solenoid Enclosure | Epoxy Encapsulated |
Connection Type | NPT |
Coil Wattage Code | 1 |
Current Design Code | A |
Coil Termination | DIN |
Function Code | 3 |
Body Material Code | 1 |
Connection Size Code | 02 |
Seal Material | Buna-N |
Coil Current | DC |
Orifice Size | 1/16 in |
Seal Material Code | 1 |
Solenoid Enclosure Code | P |
Series | 30 |
Coil Termination Code | H |
Series Code | 30 |
Function | 3-Way |
Coil Insulation | Standard (Class 155) |
Orifice Size Code | 04 |
Body Material | Brass Bar Stock |
Flow Pattern Code | C |
Actuation | Direct Acting |
Weight | 0.5 LB |
