
Parker Hannifin Corp.
02F20O1108AAF
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101450225


- Series 20 2 Way Normally Open Valve
- Direct Acting
- General Purpose
- 1/8" NPT
- Brass Bar Stock Body
Coil Termination Code | N/A |
Series Code | 20 |
Series | 20 |
Connection Size Code | 02 |
Flow Pattern | Normally Open |
Valve Function | General Purpose |
Coil Insulation | Standard (Class 155) |
Function | 2-Way |
Orifice Size | 1/8 in |
Coil Current | AC |
Seal Material Code | 1 |
Orifice Size Code | 08 |
Coil Insulation Code | F |
Voltage Code | N/A |
Solenoid Enclosure Code | N/A |
Watt Rating | 6 W |
Seal Material | Buna-N |
Flow Pattern Code | O |
Actuation | Direct Acting |
Function Code | 2 |
Body Material | Brass Bar Stock |
Coil Termination | N/A |
Actuation Code | 0 |
Current Design Code | A |
Connection Type | NPT |
Coil Wattage Code | A |
Body Material Code | 1 |
Valve Type | Pressure Vessel Only, No Coil |
Solenoid Enclosure | N/A |
Voltage Rating | N/A |
Connection Size | 1/8 |
Weight | 0.75 LB |
