
Parker Hannifin Corp.
02F20O1104ABF
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #101454486


- Series 20 2 Way Normally Open Valve
- Direct Acting
- General Purpose
- 1/8" NPT
- Brass Bar Stock Body
Flow Pattern | Normally Open |
Body Material | Brass Bar Stock |
Watt Rating | 10.2 W |
Valve Type | Pressure Vessel Only, No Coil |
Orifice Size Code | 04 |
Connection Size | 1/8 |
Function Code | 2 |
Current Design Code | A |
Voltage Code | N/A |
Coil Current | AC |
Solenoid Enclosure Code | N/A |
Series | 20 |
Flow Pattern Code | O |
Connection Size Code | 02 |
Body Material Code | 1 |
Coil Termination | N/A |
Orifice Size | 1/16 in |
Voltage Rating | N/A |
Seal Material Code | 1 |
Coil Termination Code | N/A |
Series Code | 20 |
Connection Type | NPT |
Coil Insulation | Standard (Class 155) |
Actuation Code | 0 |
Seal Material | Buna-N |
Coil Insulation Code | F |
Function | 2-Way |
Valve Function | General Purpose |
Actuation | Direct Acting |
Solenoid Enclosure | N/A |
Coil Wattage Code | B |
Weight | 0.5 LB |
