Parker Hannifin Corp.
02F20C3108AAFPH15B
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #104255603
- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 1/8" NPT
- 303 Stainless Steel Body
| Solenoid Enclosure | Epoxy Encapsulated |
| Connection Size | 1/8 |
| Series | 20 |
| Coil Termination | DIN |
| Voltage Rating | 220 VAC, 50 Hz, 240 VAC, 60 Hz |
| Watt Rating | 6 W |
| Coil Insulation Code | F |
| Actuation Code | 0 |
| Orifice Size | 1/8 in |
| Solenoid Enclosure Code | P |
| Seal Material Code | 1 |
| Flow Pattern | Normally Closed |
| Connection Type | NPT |
| Seal Material | Buna-N |
| Actuation | Direct Acting |
| Connection Size Code | 02 |
| Body Material | 303 Stainless Steel |
| Function Code | 2 |
| Flow Pattern Code | C |
| Voltage Code | 15 |
| Valve Function | General Purpose |
| Valve Type | Pressure Vessel w/Coil |
| Body Material Code | 3 |
| Current Design Code | A |
| Coil Insulation | Standard (Class 155) |
| Function | 2-Way |
| Coil Current | AC |
| Series Code | 20 |
| Coil Termination Code | H |
| Coil Wattage Code | A |
| Orifice Size Code | 08 |
| Weight | 0.25 LB |
