Cryogenic service solenoid valves are designed to withstand the severe temperatures associated with controlling cryogenic fluids. Due to the sealing materials available for use at extremely low temperatures, slight leakage can be expected.
caution
Not suitable for use with fuels or solvents
Flow Pattern
Normally Closed
Coil Termination
DIN
Body Material Code
1
Solenoid Enclosure
Epoxy Encapsulated
Coil Current
AC
Coil Insulation Code
F
Coil Insulation
Standard (Class 155)
Function
2-Way
Actuation
Direct Acting
Valve Type
Pressure Vessel w/Coil
Body Material
Brass Bar Stock
Orifice Size Code
08
Coil Wattage Code
D
Connection Size Code
02
Series
20
Compatible Fluids
Cryogenic Fluids
Orifice Size
1/8 in
Flow Pattern Code
C
Series Code
20
Seal Material
PTFE
Connection Type
NPT
Valve Function
Cryogenic Fluids
Voltage Rating
220 VAC, 50 Hz, 240 VAC, 60 Hz
Solenoid Enclosure Code
P
Seal Material Code
4
Connection Size
1/8
Watt Rating
16 W
Current Design Code
B
Coil Termination Code
H
Voltage Code
15
Function Code
2
Actuation Code
0
Weight
0.25 LB
We're here for you
with Service Centers across the country - We have your back