Parker Hannifin Corp.
02F20C1308A1FGC05
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #104247889
- Series 20 2 Way Normally Closed Valve
- Direct Acting
- Steam,Hot Water
- 1/8" NPT
- Brass Bar Stock Body
| Valve Type | Pressure Vessel w/Coil |
| Coil Termination Code | C |
| Valve Function | Hot Water, Steam |
| Orifice Size Code | 08 |
| Coil Current | DC |
| Connection Size Code | 02 |
| Connection Size | 1/8 |
| Body Material Code | 1 |
| Function | 2-Way |
| Series Code | 20 |
| Body Material | Brass Bar Stock |
| Series | 20 |
| Solenoid Enclosure Code | G |
| Seal Material | EPDM |
| Flow Pattern Code | C |
| Voltage Code | 05 |
| Connection Type | NPT |
| Current Design Code | A |
| Seal Material Code | 3 |
| Actuation | Direct Acting |
| Compatible Fluids | Steam, Hot Water |
| Solenoid Enclosure | NEMA 1 |
| Coil Insulation | Standard (Class 155) |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Orifice Size | 1/8 in |
| Watt Rating | 9.5 W |
| Actuation Code | 0 |
| Function Code | 2 |
| Flow Pattern | Normally Closed |
| Coil Wattage Code | 1 |
| Coil Termination | 18 in Leads |
| Coil Insulation Code | F |
| Weight | 0.25 LB |
