- SR Series Cylinder
- Nose Mount, Non-Rotating Hex Rod
- Single Acting, Spring Return
- 3/4" Bore
- 1/2" Stroke
| Repairable | Non-Repairable Style |
| Mounting Model (DXP) | NR |
| Material | Stainless Steel |
| Rod End Style | Male |
| Cylinder Type | Single Acting, Spring Return |
| Rod Diameter | 1/4 in |
| Lube Specification | Prelubricated |
| Series | SR Series |
| Mounting Style Description | Nose Mount, Non-Rotating Hex Rod |
| Temperature Range [Max] | 165 °F |
| Pressure [Max] | 250 psi |
| Cushions | Noncushioned |
| Rod Material | Stainless Steel |
| Fluid Medium | Air |
| Magnetic Piston | No |
| Bumpers | w/o Bumpers |
| Port Type | NPT |
| Rod End Thread | 1/4-28 |
| Seal Material | Buna-N |
| Temperature Range [Min] | -10 °F |
| Cylinder Bore Size | 0.75 in |
| End Cap Material | Aluminum |
| Port Size | 1/8 |
| Weight | 1.5 LB |

