- Double Acting Compact Cylinder
- Aluminum
- 3/4" Bore x 1/4" Stroke
- Basic Mounting
- Female Rod End, 5/16" Diameter w/ #10-32 Thread
features
- Low profile, compact design
- Rated for non-lube service
- Can be ordered in any practical stroke length without delivery penalty
| Cylinder Bore Size | 0.75 in |
| Rod End Style | Female |
| Action | Double Acting |
| Material | Aluminum |
| Rod Diameter | 5/16 in |
| Rod End Thread | 10-32 |
| Mounting Style Description | Standard Mount |
| Weight | 0.0 LB |

