Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

.88NRSR02.0

Series SR Stainless Steel Body Air Cylinder
Item #105726756
  • SR Series Cylinder
  • Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 7/8" Bore
  • 2" Stroke
  • 1/4" Stainless Steel Rod, 1/4-28 Thread
  • w/o Magnetic Piston
  • Non-Cushioned
  • Aluminum End Caps
  • Nitrile Seals
  • 1/8" NPT Port
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SR Series Cylinder
  • Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 7/8" Bore
  • 2" Stroke
Rod End Style Male
Bumpers w/Bumpers
Cushions Noncushioned
Repairable Non-Repairable Style
Port Size 1/8
Rod Material Stainless Steel
Mounting Model (DXP) NR
Temperature Range [Min] -10 °F
Cylinder Type Single Acting, Spring Return
Magnetic Piston No
Temperature Range [Max] 165 °F
Cylinder Bore Size 0.875 in
Fluid Medium Air
Seal Material Buna-N
Rod Diameter 1/4 in
Rod End Thread 1/4-28
Series SR Series
Port Type NPT
End Cap Material Aluminum
Pressure [Max] 250 psi
Mounting Style Description Nose Mount, Non-Rotating Hex Rod
Material Stainless Steel
Lube Specification Prelubricated
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison