Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

.88NRSR01.5

Series SR Stainless Steel Body Air Cylinder
Item #105726223
  • SR Series Cylinder
  • Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 7/8" Bore
  • 1 1/2" Stroke
  • 1/4" Stainless Steel Rod, 1/4-28 Thread
  • w/o Magnetic Piston
  • Non-Cushioned
  • Aluminum End Caps
  • Nitrile Seals
  • 1/8" NPT Port
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SR Series Cylinder
  • Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 7/8" Bore
  • 1 1/2" Stroke
Mounting Model (DXP) NR
Cylinder Bore Size 0.875 in
Port Size 1/8
Pressure [Max] 250 psi
Bumpers w/Bumpers
Lube Specification Prelubricated
Fluid Medium Air
Series SR Series
Rod Diameter 1/4 in
End Cap Material Aluminum
Temperature Range [Max] 165 °F
Rod End Thread 1/4-28
Rod Material Stainless Steel
Rod End Style Male
Mounting Style Description Nose Mount, Non-Rotating Hex Rod
Repairable Non-Repairable Style
Cushions Noncushioned
Seal Material Buna-N
Port Type NPT
Magnetic Piston No
Material Stainless Steel
Cylinder Type Single Acting, Spring Return
Temperature Range [Min] -10 °F
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison