Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

.88NRSR01.0

Series SR Stainless Steel Body Air Cylinder
Item #105725780
  • SR Series Cylinder
  • Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 7/8" Bore
  • 1" Stroke
  • 1/4" Stainless Steel Rod, 1/4-28 Thread
  • w/o Magnetic Piston
  • Non-Cushioned
  • Aluminum End Caps
  • Nitrile Seals
  • 1/8" NPT Port
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SR Series Cylinder
  • Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 7/8" Bore
  • 1" Stroke
Mounting Style Description Nose Mount, Non-Rotating Hex Rod
Rod End Style Male
Cylinder Bore Size 0.875 in
Lube Specification Prelubricated
Fluid Medium Air
Cushions Noncushioned
Rod Diameter 1/4 in
Port Size 1/8
Rod Material Stainless Steel
Seal Material Buna-N
Repairable Non-Repairable Style
Temperature Range [Min] -10 °F
Port Type NPT
Temperature Range [Max] 165 °F
Mounting Model (DXP) NR
Material Stainless Steel
Bumpers w/Bumpers
Pressure [Max] 250 psi
End Cap Material Aluminum
Magnetic Piston No
Cylinder Type Single Acting, Spring Return
Rod End Thread 1/4-28
Series SR Series
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison