Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

.88NRPSR04.0

Series SR Stainless Steel Body Air Cylinder
Item #105717034
  • SR Series Cylinder
  • Pivot & Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 7/8" Bore
  • 4" Stroke
  • 1/4" Stainless Steel Rod, 1/4-28 Thread
  • w/o Magnetic Piston
  • Non-Cushioned
  • Aluminum End Caps
  • Nitrile Seals
  • 1/8" NPT Port
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SR Series Cylinder
  • Pivot & Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 7/8" Bore
  • 4" Stroke
End Cap Material Aluminum
Rod End Thread 1/4-28
Rod Material Stainless Steel
Rod End Style Male
Repairable Non-Repairable Style
Temperature Range [Max] 165 °F
Cushions Noncushioned
Port Size 1/8
Mounting Model (DXP) NRP
Cylinder Bore Size 0.875 in
Seal Material Buna-N
Lube Specification Prelubricated
Bumpers w/Bumpers
Temperature Range [Min] -10 °F
Pressure [Max] 250 psi
Fluid Medium Air
Magnetic Piston No
Series SR Series
Rod Diameter 1/4 in
Mounting Style Description Pivot & Nose Mount, Non-Rotating Hex Rod
Material Stainless Steel
Cylinder Type Single Acting, Spring Return
Port Type NPT
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison