Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

.75NRSR03.0

Series SR Stainless Steel Body Air Cylinder
Item #105724781
  • SR Series Cylinder
  • Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 3/4" Bore
  • 3" Stroke
  • 1/4" Stainless Steel Rod, 1/4-28 Thread
  • w/o Magnetic Piston
  • Non-Cushioned
  • Aluminum End Caps
  • Nitrile Seals
  • 1/8" NPT Port
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SR Series Cylinder
  • Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 3/4" Bore
  • 3" Stroke
Repairable Non-Repairable Style
Rod End Thread 1/4-28
Bumpers w/o Bumpers
Lube Specification Prelubricated
Temperature Range [Min] -10 °F
Mounting Model (DXP) NR
Pressure [Max] 250 psi
Series SR Series
Rod End Style Male
Mounting Style Description Nose Mount, Non-Rotating Hex Rod
Rod Material Stainless Steel
Cushions Noncushioned
Fluid Medium Air
Port Size 1/8
Temperature Range [Max] 165 °F
Seal Material Buna-N
Cylinder Type Single Acting, Spring Return
Magnetic Piston No
Port Type NPT
End Cap Material Aluminum
Rod Diameter 1/4 in
Material Stainless Steel
Cylinder Bore Size 0.75 in
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison