Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

.75NRPSR04.0

Series SR Stainless Steel Body Air Cylinder
Item #105716658
  • SR Series Cylinder
  • Pivot & Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 3/4" Bore
  • 4" Stroke
  • 1/4" Stainless Steel Rod, 1/4-28 Thread
  • w/o Magnetic Piston
  • Non-Cushioned
  • Aluminum End Caps
  • Nitrile Seals
  • 1/8" NPT Port
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SR Series Cylinder
  • Pivot & Nose Mount, Non-Rotating Hex Rod
  • Single Acting, Spring Return
  • 3/4" Bore
  • 4" Stroke
Mounting Style Description Pivot & Nose Mount, Non-Rotating Hex Rod
Lube Specification Prelubricated
Mounting Model (DXP) NRP
Temperature Range [Min] -10 °F
Rod Material Stainless Steel
End Cap Material Aluminum
Cushions Noncushioned
Repairable Non-Repairable Style
Cylinder Bore Size 0.75 in
Fluid Medium Air
Rod Diameter 1/4 in
Rod End Thread 1/4-28
Port Type NPT
Pressure [Max] 250 psi
Bumpers w/o Bumpers
Magnetic Piston No
Temperature Range [Max] 165 °F
Series SR Series
Port Size 1/8
Seal Material Buna-N
Rod End Style Male
Cylinder Type Single Acting, Spring Return
Material Stainless Steel
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison