Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

.75KDXSR05.0

Series SR Stainless Steel Body Air Cylinder
Item #105725911
  • SR Series Cylinder
  • Double Rod, Threaded Both Ends
  • Double Acting
  • 3/4" Bore
  • 5" Stroke
  • 1/4" Stainless Steel Rod, 1/4-28 Thread
  • w/o Magnetic Piston
  • Non-Cushioned
  • Aluminum End Caps
  • Nitrile Seals
  • 1/8" NPT Port
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SR Series Cylinder
  • Double Rod, Threaded Both Ends
  • Double Acting
  • 3/4" Bore
  • 5" Stroke
Rod End Style Male
Cushions Noncushioned
Cylinder Type Double Acting
Rod End Thread 1/4-28
Pressure [Max] 250 psi
Magnetic Piston No
Temperature Range [Min] -10 °F
Rod Material Stainless Steel
Repairable Non-Repairable Style
Mounting Style Description Double Rod, Threaded Both Ends
Seal Material Buna-N
Port Type NPT
Series SR Series
Lube Specification Prelubricated
End Cap Material Aluminum
Rod Diameter 1/4 in
Port Size 1/8
Bumpers w/o Bumpers
Temperature Range [Max] 165 °F
Cylinder Bore Size 0.75 in
Mounting Model (DXP) KDX
Material Stainless Steel
Fluid Medium Air
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison