- SR Series Cylinder
- Double Rod, Threaded Both Ends
- Double Acting
- 7/16" Bore
- 3" Stroke
| Cylinder Type | Double Acting |
| Mounting Model (DXP) | KDX |
| Cushions | Noncushioned |
| Fluid Medium | Air |
| Rod End Style | Male |
| Lube Specification | Prelubricated |
| Repairable | Non-Repairable Style |
| Threads per Inch | 32 |
| Rod End Thread | 10-32 |
| Material | Stainless Steel |
| Rod Diameter | 3/16 in |
| Seal Material | Buna-N |
| Temperature Range [Max] | 165 °F |
| Rod Material | Stainless Steel |
| Pressure [Max] | 250 psi |
| End Cap Material | Aluminum |
| Magnetic Piston | No |
| Bumpers | w/o Bumpers |
| Cylinder Bore Size | 0.4375 in |
| Port Size | #10 |
| Temperature Range [Min] | -10 °F |
| Series | SR Series |
| Port Type | UNF |
| Mounting Style Description | Double Rod, Threaded Both Ends |
| Weight | 1.5 LB |

