Skip to content Skip to navigation menu
Series SR Stainless Steel Body Air Cylinder

.31DXPSR04.0

Series SR Stainless Steel Body Air Cylinder
Item #105726368
  • SR Series Cylinder
  • Pivot & Nose Mount w/o Pivot Pin
  • Double Acting
  • 5/16" Bore
  • 4" Stroke
  • 1/8" Stainless Steel Rod, #5-40 Thread
  • w/o Magnetic Piston
  • Non-Cushioned
  • Aluminum End Caps
  • Nitrile Seals
  • 10-32 UNF Port
+ Show More + Show Less
Series SR Stainless Steel Body Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SR Series Cylinder
  • Pivot & Nose Mount w/o Pivot Pin
  • Double Acting
  • 5/16" Bore
  • 4" Stroke
Lube Specification Prelubricated
Temperature Range [Min] -10 °F
Repairable Non-Repairable Style
End Cap Material Aluminum
Cushions Noncushioned
Cylinder Type Double Acting
Rod Material Stainless Steel
Rod End Thread 5-40
Rod End Style Male
Series SR Series
Temperature Range [Max] 165 °F
Mounting Style Description Pivot & Nose Mount w/o Pivot Pin
Port Size #10
Mounting Model (DXP) DXP
Cylinder Bore Size 0.3125 in
Seal Material Buna-N
Magnetic Piston No
Material Stainless Steel
Port Type UNF
Fluid Medium Air
Rod Diameter 1/8 in
Bumpers w/Bumpers
Pressure [Max] 250 psi
Threads per Inch 32
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison