- SR Series Cylinder
- Nose Mount
- Double Acting
- 5/16" Bore
- 3" Stroke
| Series | SR Series |
| Material | Stainless Steel |
| Port Type | UNF |
| Mounting Style Description | Nose Mount |
| Cylinder Type | Double Acting |
| End Cap Material | Aluminum |
| Seal Material | Buna-N |
| Fluid Medium | Air |
| Temperature Range [Max] | 165 °F |
| Rod End Style | Male |
| Threads per Inch | 32 |
| Rod Diameter | 1/8 in |
| Cushions | Noncushioned |
| Lube Specification | Prelubricated |
| Pressure [Max] | 250 psi |
| Repairable | Non-Repairable Style |
| Temperature Range [Min] | -10 °F |
| Cylinder Bore Size | 0.3125 in |
| Rod End Thread | 5-40 |
| Rod Material | Stainless Steel |
| Magnetic Piston | No |
| Mounting Model (DXP) | D |
| Port Size | #10 |
| Bumpers | w/Bumpers |
| Weight | 1.5 LB |

