- Yoke Roller
- Tapered Roller Bearing Type
- 3 3/4 in ID x 10 1/2 in OD x 5 in Overall Width
- V-Groove Roller
- Sealed
| Material | Steel |
| Roller Dia. | 10 1/2 in |
| Overall Width | 5 in |
| Inch/Metric | Inch |
| I.D. | 3 3/4 in |
| Enclosure | Sealed |
| Roller Type | V-Groove |
| Bearing Type | Tapered Roller Bearing |
| Roller Width | 4 3/4 in |
| Weight | 77.5 LB |
| EAN or UPC | 622424963008 |

