- 5" Roller Diameter
- 2" Stud Diameter
- 2-12 Thread
- Metal Plug End
- Tapered Roller Bearing Design
| Roller Type | Straight |
| Stud Dia. | 2 in |
| Material | Steel |
| Stud Type | Eccentric |
| Roller Width | 3 in |
| Thread Pitch | N/A |
| Enclosure | Sealed |
| Bearing Type | Tapered Roller Bearing |
| Stud Length | 4 1/2 in |
| Inch/Metric | Inch |
| Roller Dia. | 5 in |
| Threads per Inch | 12 |
| Thread Size | 2 |
| End Type | Metal Plug |
| Thread Type | UN |
| Weight | 21.0 LB |
| EAN or UPC | 622424959001 |

