- 3 1/4" Roller Diameter
- 1 1/4" Stud Diameter
- 1 1/4-12 Thread
- Metal Plug End
- Tapered Roller Bearing Design
| Stud Length | 2.5 in |
| Inch/Metric | Inch |
| Enclosure | Sealed |
| Bearing Type | Tapered Roller Bearing |
| Material | Steel |
| Stud Dia. | 1.25 in |
| Roller Dia. | 3 1/4 in |
| Thread Type | UNEF |
| Roller Type | Straight |
| Threads per Inch | 12 |
| Thread Size | 1 1/4 |
| Thread Pitch | N/A |
| Roller Width | 2 in |
| Stud Type | Eccentric |
| End Type | Metal Plug |
| Weight | 5.4 LB |
| EAN or UPC | 622424958875 |

