- 2 1/2" Roller Diameter
- 1" Stud Diameter
- 1-14 Thread
- Metal Plug End
- Ball Bearing Design
| End Type | Metal Plug |
| Roller Dia. | 2 1/2 in |
| Material | Steel |
| Bearing Type | Single Row Ball Bearing |
| Thread Size | 1 |
| Threads per Inch | 14 |
| Stud Type | Standard |
| Thread Pitch | N/A |
| Enclosure | Sealed |
| Roller Type | Straight |
| Thread Type | UNS |
| Stud Dia. | 1 in |
| Inch/Metric | Inch |
| Stud Length | 2 1/4 in |
| Roller Width | 1 13/16 in |
| Weight | 2.3 LB |
| EAN or UPC | 622424951647 |

