- 1 3/4" Roller Diameter
- 3/4" Stud Diameter
- 1/2-13NC Thread
- Metal Plug End
- Ball Bearing Design
| Stud Type | Standard |
| Inch/Metric | Inch |
| Bearing Type | Single Row Ball Bearing |
| Roller Width | 1 3/16 in |
| Enclosure | Sealed |
| Thread Pitch | N/A |
| Material | Steel |
| Roller Dia. | 1 3/4 in |
| Threads per Inch | 16 |
| Stud Dia. | 3/4 in |
| Thread Size | 1/2-13NC |
| Stud Length | 1 3/4 in |
| Roller Type | Straight |
| Thread Type | UNF |
| End Type | Metal Plug |
| Weight | 0.7 LB |
| EAN or UPC | 622424951159 |

