- 60 mm Roller Diameter
- 14 mm Stud Diameter
- M14X2 Thread
- Metal Plug End
- Ball Bearing Design
| Material | Steel |
| Stud Diameter Tolerance [Min] | 13.98 mm |
| Enclosure | Sealed |
| Overall Length | 74.6 mm |
| Thread Type | Metric |
| Stud Length | 40 mm |
| Stud Dia. | 14 mm |
| Roller Width | 33 mm |
| Eccentricity | 1 mm |
| Roller Type | V-Groove |
| Stud Type | Eccentric |
| Stud Diameter Tolerance [Max] | 14 mm |
| Threads per Inch | N/A |
| Bearing Type | Single Row Ball Bearing |
| Inch/Metric | Metric |
| End Type | Metal Plug |
| Roller Dia. | 60 mm |
| Thread Size | M14 |
| Thread Pitch | 2 mm |
| Weight | 0.64 LB |
| EAN or UPC | 622424959513 |

