- 165 mm Roller Diameter
- 48 mm Stud Diameter
- M48X5 Thread
- Metal Plug End
- Tapered Roller Bearing Design
| Stud Length | 105 mm |
| Roller Type | V-Groove |
| Eccentricity | 1.5 mm |
| End Type | Metal Plug |
| Threads per Inch | N/A |
| Stud Diameter Tolerance [Min] | 47.98 mm |
| Enclosure | Sealed |
| Bearing Type | Tapered Roller Bearing |
| Roller Width | 76 mm |
| Inch/Metric | Metric |
| Thread Pitch | 5 mm |
| Material | Steel |
| Stud Diameter Tolerance [Max] | 48 mm |
| Stud Dia. | 48 mm |
| Roller Dia. | 165 mm |
| Thread Type | Metric |
| Thread Size | M48 |
| Stud Type | Eccentric |
| Overall Length | 182.6 mm |
| Weight | 4.27 LB |
| EAN or UPC | 622424959575 |

