- 50 mm Roller Diameter
- 16 mm Stud Diameter
- M16X2 Thread
- Metal Plug End
- Ball Bearing Design
| Thread Pitch | 2 mm |
| Roller Dia. | 50 mm |
| Eccentricity | 1 mm |
| Threads per Inch | N/A |
| Stud Diameter Tolerance [Max] | 16 mm |
| Bearing Type | Single Row Ball Bearing |
| Stud Diameter Tolerance [Min] | 15.98 mm |
| Enclosure | Sealed |
| Stud Type | Eccentric |
| End Type | Metal Plug |
| Roller Type | Flanged |
| Roller Width | 40 mm |
| Stud Dia. | 16 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Stud Length | 50 mm |
| Overall Length | 91.6 mm |
| Flange Thickness | 14 mm |
| Thread Size | M16 |
| Thread Type | Metric |
| Weight | 0.94 LB |
| EAN or UPC | 622424959094 |

