- 100 mm Roller Diameter
- 24 mm Stud Diameter
- M24X1.5 Thread
- Metal Plug End
- Tapered Roller Bearing Design
| Stud Diameter Tolerance [Min] | 23.98 mm |
| Roller Type | Flanged |
| Stud Diameter Tolerance [Max] | 24 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Eccentricity | 1.5 mm |
| Roller Dia. | 100 mm |
| Thread Size | M24 |
| Stud Type | Eccentric |
| Threads per Inch | N/A |
| Stud Dia. | 24 mm |
| Flange Thickness | 14 mm |
| Overall Length | 123.6 mm |
| Thread Type | Metric |
| Thread Pitch | 1.5 mm |
| End Type | Metal Plug |
| Enclosure | Sealed |
| Stud Length | 70 mm |
| Roller Width | 52 mm |
| Bearing Type | Tapered Roller Bearing |
| Weight | 3.79 LB |
| EAN or UPC | 622424959148 |

