- Yoke Roller
- Tapered Roller Bearing Type
- 25 mm ID x 80 mm OD x 46 mm Overall Width
- Flanged Roller
- Sealed
| Inch/Metric | Metric |
| Overall Width Tolerance [Max] | 46 mm |
| Roller Width | 44 mm |
| Inside Diameter Tolerance [Min] | 24.99 mm |
| Overall Width | 46 mm |
| Static Capacity | 89000 lbf |
| Bearing Type | Tapered Roller Bearing |
| Material | Steel |
| Roller Type | Flanged |
| Enclosure | Sealed |
| Overall Width Tolerance [Min] | 45.88 mm |
| Flange Thickness | 13.5 mm |
| Roller Dia. | 80 mm |
| I.D. | 25 mm |
| Inside Diameter Tolerance [Max] | 25 mm |
| Weight | 1.71 LB |
| EAN or UPC | 622424962100 |

