- Yoke Roller
- Tapered Roller Bearing Type
- 70 mm ID x 200 mm OD x 79 mm Overall Width
- Flanged Roller
- Sealed
| Inch/Metric | Metric |
| Flange Thickness | 18.2 mm |
| I.D. | 70 mm |
| Overall Width Tolerance [Min] | 78.85 mm |
| Roller Width | 76 mm |
| Inside Diameter Tolerance [Min] | 69.985 mm |
| Material | Steel |
| Roller Type | Flanged |
| Roller Dia. | 200 mm |
| Inside Diameter Tolerance [Max] | 70 mm |
| Bearing Type | Tapered Roller Bearing |
| Overall Width | 79 mm |
| Enclosure | Sealed |
| Overall Width Tolerance [Max] | 79 mm |
| Static Capacity | 355000 lbf |
| Weight | 20.78 LB |
| EAN or UPC | 622424962179 |

