- Yoke Roller
- Tapered Roller Bearing Type
- 45 mm ID x 125 mm OD x 71 mm Overall Width
- Flanged Roller
- Sealed
| Roller Type | Flanged |
| Overall Width | 71 mm |
| Enclosure | Sealed |
| Inside Diameter Tolerance [Max] | 45 mm |
| Bearing Type | Tapered Roller Bearing |
| Inch/Metric | Metric |
| I.D. | 45 mm |
| Material | Steel |
| Roller Dia. | 125 mm |
| Roller Width | 68 mm |
| Overall Width Tolerance [Min] | 70.85 mm |
| Inside Diameter Tolerance [Min] | 44.988 mm |
| Overall Width Tolerance [Max] | 71 mm |
| Flange Thickness | 18.2 mm |
| Static Capacity | 230800 lbf |
| Weight | 5.72 LB |
| EAN or UPC | 622424962148 |

