- 76 mm Roller Diameter
- 30 mm Stud Diameter
- M30X3.5 Thread
- Metal Plug End
- Tapered Roller Bearing Design
| Inch/Metric | Metric |
| Stud Dia. | 30 mm |
| Flange Thickness | 14 mm |
| Material | Steel |
| Roller Width | 52 mm |
| Overall Length | 123.1 mm |
| Enclosure | Sealed |
| Bearing Type | Tapered Roller Bearing |
| Roller Dia. | 76 mm |
| Roller Type | Flanged |
| Threads per Inch | N/A |
| Stud Type | Standard |
| Thread Pitch | 3.5 mm |
| Thread Type | Metric |
| Stud Length | 69.5 mm |
| End Type | Metal Plug |
| Thread Size | M30 |
| Stud Diameter Tolerance [Min] | 29.98 mm |
| Stud Diameter Tolerance [Max] | 30 mm |
| Weight | 2.17 LB |
| EAN or UPC | 622424954273 |

